FULL BRIM HARD HAT TYPE 2 CLASS E - HIVIS LIME WM
899.200014
- UNSPSC 46181701
S223462443
S223462443
New
Delivery
Units/package: 1
FULL BRIM HARD HAT TYPE 2 CLASS E - HIVIS LIME WM — 899.200014
- FULL BRIM HARD HAT TYPE 2 CLASS E - WHITE — 899.200010
- FULL BRIM HARD HAT TYPE 2 CLASS E - GREEN — 899.200011
- FULL BRIM HARD HAT TYPE 2 CLASS E - BLUE — 899.200012
- FULL BRIM HARD HAT TYPE 2 CLASS E - YELLOW — 899.200013
- FULL BRIM HARD HAT TYPE 2 CLASS E - HIVIS LIME WM — 899.200014
- FULL BRIM HARD HAT TYPE 2 CLASS E BLACK — 899.HP642R11
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Class | E |
| CSA Type | 2 |
| EAN | 684892141173 |
| Colour | Lime |
